Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72470602

15/16" Diam, 3/4" Max Diam Straight Shank, 1-1/2" Flute Length, Machine Expansion Reamer - Straight Flute, 10" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11700940
MFR #72470602

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72470602 72470602 15/16 HSS USA ST-SH EX
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Specifications

  • Flute Type
    Straight
  • Maximum Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Reamer Diameter
    15/16 in
  • Reamer Material
    High Speed Steel
  • Flute Length
    1-1/2 in
  • Overall Length
    10 in
  • Number Of Flutes
    8
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text