Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72471048

1-1/16" Diam, 7/8" Max Diam Straight Shank, 1-5/8" Flute Length, Machine Expansion Reamer - Straight Flute, 10-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11700943
MFR #72471048

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72471048 72471048 1 1/16 HSS USA ST-SH E
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Specifications

  • Flute Type
    Straight
  • Maximum Shank Diameter
    7/8 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Reamer Diameter
    1-1/16 in
  • Reamer Material
    High Speed Steel
  • Flute Length
    1-5/8 in
  • Overall Length
    10-1/2 in
  • Number Of Flutes
    8
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text