Motion
72471246

Made in USA
72471246

1-3/8" Diam, 1" Max Diam Straight Shank, 2" Flute Length, Machine Expansion Reamer - Straight Flute, 12" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11700948
MFR #72471246
Price$710.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72471246

1-3/8" Diam, 1" Max Diam Straight Shank, 2" Flute Length, Machine Expansion Reamer - Straight Flute, 12" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11700948
MFR #72471246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$710.22/each

Specifications

Dimensions

  • Flute Length
    2 in
  • Maximum Shank Diameter
    1 in
  • Overall Length
    12 in
  • Reamer Diameter
    1-3/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Number Of Flutes
    8
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight

Overview

Mfr description
72471246 72471246 1 3/8 HSS USA ST-SH EX
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought