Overview
Mfr description
72471329 72471329 1 1/2 HSS USA ST-SH EX
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
- Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.
Specifications
- Flute TypeStraight
- Maximum Shank Diameter1-1/4 in
- Shank TypeStraight
- Finish CoatingBright
- Reamer Diameter1-1/2 in
- Reamer MaterialHigh Speed Steel
- Flute Length2-1/8 in
- Overall Length12-1/2 in
- Number Of Flutes8
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data