Motion
72480528

Made in USA
72480528

13/16" Diam, 5/8" Max Diam Straight Shank, 1-3/8" Flute Length, Machine Expansion Reamer - Straight Flute, 9-1/2" OAL, Right Hand Cut, 6 Flutes, Carbide-Tipped, Bright Finish
MI ITEM #11700963
MFR #72480528
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72480528

13/16" Diam, 5/8" Max Diam Straight Shank, 1-3/8" Flute Length, Machine Expansion Reamer - Straight Flute, 9-1/2" OAL, Right Hand Cut, 6 Flutes, Carbide-Tipped, Bright Finish
MI ITEM #11700963
MFR #72480528

Mfr description
72480528 72480528 13/16 USA S.S.CAR.TIP.
  • Carbide-tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1-3/8 in
  • Maximum Shank Diameter
    5/8 in
  • Overall Length
    9-1/2 in
  • Reamer Diameter
    13/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Guranteed Min Expansion
    0.0100 in
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Material
    Carbide-Tipped
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)