Motion
72480569

Made in USA
72480569

7/8" Diam, 3/4" Max Diam Straight Shank, 1-1/2" Flute Length, Machine Expansion Reamer - Straight Flute, 10" OAL, Right Hand Cut, 6 Flutes, Carbide-Tipped, Bright Finish
Mi Item #11700965
MFR #72480569
Price$274.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72480569

7/8" Diam, 3/4" Max Diam Straight Shank, 1-1/2" Flute Length, Machine Expansion Reamer - Straight Flute, 10" OAL, Right Hand Cut, 6 Flutes, Carbide-Tipped, Bright Finish
Mi Item #11700965
MFR #72480569

Mfr description
72480569 72480569 7/8 USA S.S.CAR.TIP.EX
  • Carbide-tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.98/each

Specifications

Dimensions

  • Flute Length
    1-1/2 in
  • Maximum Shank Diameter
    3/4 in
  • Overall Length
    10 in
  • Reamer Diameter
    7/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Guranteed Min Expansion
    0.0100 in
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Material
    Carbide-Tipped
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)