Motion
72481088

Made in USA
72481088

1-1/8" Diam, 7/8" Max Diam Straight Shank, 1-3/4" Flute Length, Machine Expansion Reamer - Straight Flute, 11" OAL, Right Hand Cut, 8 Flutes, Carbide-Tipped, Bright Finish
Mi Item #11700971
MFR #72481088
Price$333.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72481088

1-1/8" Diam, 7/8" Max Diam Straight Shank, 1-3/4" Flute Length, Machine Expansion Reamer - Straight Flute, 11" OAL, Right Hand Cut, 8 Flutes, Carbide-Tipped, Bright Finish
Mi Item #11700971
MFR #72481088

Mfr description
72481088 72481088 1 1/8 USA S.S.CAR.TIP.
  • Carbide-tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.30/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Maximum Shank Diameter
    7/8 in
  • Overall Length
    11 in
  • Reamer Diameter
    1-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Guranteed Min Expansion
    0.0130 in
  • Number Of Flutes
    8
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Material
    Carbide-Tipped
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)