Motion
72481245

Made in USA
72481245

1-3/8" Diam, 1" Max Diam Straight Shank, 2" Flute Length, Machine Expansion Reamer - Straight Flute, 12" OAL, Right Hand Cut, 8 Flutes, Carbide-Tipped, Bright Finish
Mi Item #11700975
MFR #72481245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72481245

1-3/8" Diam, 1" Max Diam Straight Shank, 2" Flute Length, Machine Expansion Reamer - Straight Flute, 12" OAL, Right Hand Cut, 8 Flutes, Carbide-Tipped, Bright Finish
Mi Item #11700975
MFR #72481245

Mfr description
72481245 72481245 1 3/8 USA S.S.CAR.TIP.
  • Carbide-tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    2 in
  • Maximum Shank Diameter
    1 in
  • Overall Length
    12 in
  • Reamer Diameter
    1-3/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Guranteed Min Expansion
    0.0130 in
  • Number Of Flutes
    8
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Material
    Carbide-Tipped
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)