Motion
72481328

Made in USA
72481328

1-1/2" Diam, 1-1/4" Max Diam Straight Shank, 2-1/8" Flute Length, Machine Expansion Reamer - Straight Flute, 12-1/2" OAL, Right Hand Cut, 8 Flutes, Carbide-Tipped, Bright Finish
MI ITEM #11700977
MFR #72481328
List Price$513.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72481328

1-1/2" Diam, 1-1/4" Max Diam Straight Shank, 2-1/8" Flute Length, Machine Expansion Reamer - Straight Flute, 12-1/2" OAL, Right Hand Cut, 8 Flutes, Carbide-Tipped, Bright Finish
MI ITEM #11700977
MFR #72481328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$513.35/each for your price

Overview

Mfr description
72481328 72481328 1 1/2 USA S.S.CAR.TIP.
  • Carbide-tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Specifications

  • Flute Type
    Straight
  • Maximum Shank Diameter
    1-1/4 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Reamer Diameter
    1-1/2 in
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Material
    Carbide-Tipped
  • Flute Length
    2-1/8 in
  • Overall Length
    12-1/2 in
  • Number Of Flutes
    8
  • Guranteed Min Expansion
    0.0130 in
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought