Motion
72500325

Made in USA
72500325

1/2" Diam, 1MT Morse Taper Shank, 1" Flute Length, Machine Expansion Reamer - Straight Flute, 8" OAL, Right Hand Cut, 6 Flutes, Carbide-Tipped, Bright Finish
MI ITEM #11700979
MFR #72500325
Price$210.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72500325

1/2" Diam, 1MT Morse Taper Shank, 1" Flute Length, Machine Expansion Reamer - Straight Flute, 8" OAL, Right Hand Cut, 6 Flutes, Carbide-Tipped, Bright Finish
MI ITEM #11700979
MFR #72500325

Mfr description
72500325 72500325 1/2 USA T.S.CAR.TIP.EX
  • Carbide-tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.90/each

Specifications

Dimensions

  • Flute Length
    1 in
  • Overall Length
    8 in
  • Reamer Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Material
    Carbide-Tipped
  • Shank Taper Designation
    1MT
  • Shank Type
    Morse Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)