Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72500366

9/16" Diam, 1MT Morse Taper Shank, 1-1/8" Flute Length, Machine Expansion Reamer - Straight Flute, 8" OAL, Right Hand Cut, 6 Flutes, Carbide-Tipped, Bright Finish
MI ITEM #11700980
MFR #72500366

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72500366 72500366 9/16 USA T.S.CAR.TIP.E
  • Carbide-tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Morse taper shanks securely attach the tool to the machine spindle
  • The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
  • They have a smaller diameter than straight shanks
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes.

Specifications

  • Flute Type
    Straight
  • Shank Type
    Morse Taper
  • Finish Coating
    Bright
  • Reamer Diameter
    9/16 in
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Material
    Carbide-Tipped
  • Flute Length
    1-1/8 in
  • Overall Length
    8 in
  • Number Of Flutes
    6
  • Shank Taper Designation
    1MT
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text