Motion
72500770

Made in USA
72500770

3/8" Shoulder Diam x 5/8" Shoulder Length, 5/16-18 UNC, Phillips Precision Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
Mi Item #11700997
MFR #72500770
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72500770

3/8" Shoulder Diam x 5/8" Shoulder Length, 5/16-18 UNC, Phillips Precision Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
Mi Item #11700997
MFR #72500770

Mfr description
72500770 72500770 3/8X5/8 9/16 18-8 PHIL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Phillips Drive Size
    #4
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    5/8 in
  • Thread Size
    5/16-18

Details

  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)