Motion
72500804

Made in USA
72500804

1/2" Shoulder Diam x 3/4" Shoulder Length, 3/8-16 UNC, Phillips Precision Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
MI ITEM #11701000
MFR #72500804
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72500804

1/2" Shoulder Diam x 3/4" Shoulder Length, 3/8-16 UNC, Phillips Precision Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
MI ITEM #11701000
MFR #72500804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.15/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Height
    5/16 in
  • Phillips Drive Size
    #4
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    3/4 in
  • Thread Size
    3/8-16

Details

  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNC

Overview

Mfr description
72500804 72500804 1/2X3/4 18-8 PHILLIPS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought