Overview
Mfr description
72501166 72501166 1 1/4 USA T.S.CAR.TIP.
- Carbide-tips cuts faster than high speed steel
- The carbide tip is brazed onto the steel head of a shank
- It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
- Morse taper shanks securely attach the tool to the machine spindle
- The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
- They have a smaller diameter than straight shanks
- Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes.
Specifications
- Flute TypeStraight
- Shank TypeMorse Taper
- Finish CoatingBright
- Reamer Diameter1-1/4 in
- Reamer Diameter Tolerance0.0003 to -0.0000 in
- Reamer MaterialCarbide-Tipped
- Flute Length1-7/8 in
- Overall Length11-1/2 in
- Number Of Flutes8
- Shank Taper Designation4MT
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data