Motion
72510415

Made in USA
72510415

21/32" Reamer Diam, 0.6200" Diam Straight Shank, 2-1/2" Flute Length, Hand Expansion Reamer ;Straight Flute, 6-1/2" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11701017
MFR #72510415
List Price$484.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72510415

21/32" Reamer Diam, 0.6200" Diam Straight Shank, 2-1/2" Flute Length, Hand Expansion Reamer ;Straight Flute, 6-1/2" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11701017
MFR #72510415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$484.05/each for your price

Overview

Mfr description
72510415 72510415 21/32 U.S.A. HS STR.FL
  • Expansion reamers are constructed with an adjustable screw that increases the diameter of the cutting head. They are used to expand hole sizes. They maintain their original dimensions after being resharpened.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.|Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    21/32 in
  • Flute Type
    Straight
  • Overall Length
    6-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    0.6200 in
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Type
    Expansion
  • Flute Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text