Motion
72510647

Made in USA
72510647

1" Reamer Diam, 0.9950" Diam Straight Shank, 3-3/4" Flute Length, Hand Expansion Reamer ;Straight Flute, 8-7/8" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11701028
MFR #72510647
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72510647

1" Reamer Diam, 0.9950" Diam Straight Shank, 3-3/4" Flute Length, Hand Expansion Reamer ;Straight Flute, 8-7/8" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11701028
MFR #72510647

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72510647 72510647 1" U.S.A. HS STR.FL.HA
  • Expansion reamers are constructed with an adjustable screw that increases the diameter of the cutting head. They are used to expand hole sizes. They maintain their original dimensions after being resharpened.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.|Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.0000 in, 1 in
  • Flute Type
    Straight
  • Overall Length
    8-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    0.9950 in
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Type
    Expansion
  • Flute Length
    3-3/4 in
  • Number Of Flutes
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text