Motion
72520323

Made in USA
72520323

1/2" Reamer Diam, Straight Shank, 1-13/16" Flute Length, Hand Expansion Reamer ;Spiral Flute, 5" OAL, Left Hand Spiral, Right Hand Cut, 6 Flutes, High Speed Steel
Mi Item #11701039
MFR #72520323
Price$514.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72520323

1/2" Reamer Diam, Straight Shank, 1-13/16" Flute Length, Hand Expansion Reamer ;Spiral Flute, 5" OAL, Left Hand Spiral, Right Hand Cut, 6 Flutes, High Speed Steel
Mi Item #11701039
MFR #72520323

Mfr description
72520323 72520323 1/2 U.S.A. HS SPR.FL.H
  • Expansion reamers are constructed with an adjustable screw that increases the diameter of the cutting head. They are used to expand hole sizes. They maintain their original dimensions after being resharpened.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.|Spiral flute reamers are used in blind and through-hole operations. They are used to bridge interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$514.70/each

Specifications

Dimensions

  • Flute Length
    1-13/16 in
  • Overall Length
    5 in
  • Reamer Diameter
    0.5000 in, 1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
  • Type
    Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)