Motion
72520562

Made in USA
72520562

7/8" Reamer Diam, Straight Shank, 3-5/16" Flute Length, Hand Expansion Reamer ;Spiral Flute, 7-1/2" OAL, Left Hand Spiral, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11701050
MFR #72520562
List Price$741.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72520562

7/8" Reamer Diam, Straight Shank, 3-5/16" Flute Length, Hand Expansion Reamer ;Spiral Flute, 7-1/2" OAL, Left Hand Spiral, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11701050
MFR #72520562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$741.75/each for your price

Overview

Mfr description
72520562 72520562 7/8 U.S.A. HS SPR.FL.H
  • Expansion reamers are constructed with an adjustable screw that increases the diameter of the cutting head. They are used to expand hole sizes. They maintain their original dimensions after being resharpened.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.|Spiral flute reamers are used in blind and through-hole operations. They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    0.8750 in, 7/8 in
  • Flute Type
    Spiral
  • Overall Length
    7-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Type
    Expansion
  • Flute Length
    3-5/16 in
  • Spiral Direction
    Left Hand Spiral
  • Number Of Flutes
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text