Motion
72530249

Made in USA
72530249

3/8" Diam, 5/16" Max Diam 1MT Morse Taper Shank, 3/4" Flute Length, Machine Expansion Reamer - Straight Flute, 7" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
MI ITEM #11701060
MFR #72530249
Price$268.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72530249

3/8" Diam, 5/16" Max Diam 1MT Morse Taper Shank, 3/4" Flute Length, Machine Expansion Reamer - Straight Flute, 7" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
MI ITEM #11701060
MFR #72530249

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$268.10/each

Specifications

Dimensions

  • Flute Length
    3/4 in
  • Maximum Shank Diameter
    5/16 in
  • Overall Length
    7 in
  • Reamer Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Number Of Flutes
    6
  • Reamer Material
    High Speed Steel
  • Shank Taper Designation
    1MT
  • Shank Type
    Morse Taper

Overview

Mfr description
72530249 72530249 3/8 NO.1MT HSS USA TS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Morse taper shanks securely attach the tool to the machine spindle
  • The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
  • They have a smaller diameter than straight shanks
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought