Motion
72530306

Made in USA
72530306

15/32" Diam, 3/8" Max Diam 1MT Morse Taper Shank, 7/8" Flute Length, Machine Expansion Reamer - Straight Flute, 7" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
MI ITEM #11701063
MFR #72530306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72530306

15/32" Diam, 3/8" Max Diam 1MT Morse Taper Shank, 7/8" Flute Length, Machine Expansion Reamer - Straight Flute, 7" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
MI ITEM #11701063
MFR #72530306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72530306 72530306 15/32 NO. 1 MT HSS USA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Morse taper shanks securely attach the tool to the machine spindle
  • The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
  • They have a smaller diameter than straight shanks
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes.

Specifications

  • Flute Type
    Straight
  • Maximum Shank Diameter
    3/8 in
  • Shank Type
    Morse Taper
  • Finish Coating
    Bright
  • Reamer Diameter
    15/32 in
  • Reamer Material
    High Speed Steel
  • Flute Length
    7/8 in
  • Overall Length
    7 in
  • Number Of Flutes
    6
  • Shank Taper Designation
    1MT
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text