Motion
72530645

Made in USA
72530645

1" Diam, 7/8" Max Diam 3MT Morse Taper Shank, 1-5/8" Flute Length, Machine Expansion Reamer - Straight Flute, 10-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11701079
MFR #72530645
Price$512.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72530645

1" Diam, 7/8" Max Diam 3MT Morse Taper Shank, 1-5/8" Flute Length, Machine Expansion Reamer - Straight Flute, 10-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11701079
MFR #72530645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$512.28/each

Specifications

Dimensions

  • Flute Length
    1-5/8 in
  • Maximum Shank Diameter
    7/8 in
  • Overall Length
    10-1/2 in
  • Reamer Diameter
    1 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Number Of Flutes
    8
  • Reamer Material
    High Speed Steel
  • Shank Taper Designation
    3MT
  • Shank Type
    Morse Taper

Overview

Mfr description
72530645 72530645 1 IN. NO 3 MT. USA TS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Morse taper shanks securely attach the tool to the machine spindle
  • The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
  • They have a smaller diameter than straight shanks
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought