Overview
Mfr description
72531080 72531080 1 1/8 NO.3 MT HSS USA
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Morse taper shanks securely attach the tool to the machine spindle
- The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
- They have a smaller diameter than straight shanks
- Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes.
Specifications
- Flute TypeStraight
- Maximum Shank Diameter7/8 in
- Shank TypeMorse Taper
- Finish CoatingBright
- Reamer Diameter1-1/8 in
- Reamer MaterialHigh Speed Steel
- Flute Length1-3/4 in
- Overall Length11 in
- Number Of Flutes8
- Shank Taper Designation3MT
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data