Motion
72553746

Made in USA
72553746

72553746 72553746 .374 STR SHK STR FL CO
MI ITEM #11701100
MFR #72553746
List Price$82.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72553746

72553746 72553746 .374 STR SHK STR FL CO
MI ITEM #11701100
MFR #72553746

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.78/each for your price

Overview

Mfr description
72553746 72553746 .374 STR SHK STR FL CO
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.3740 in
  • Flute Type
    Straight
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    1-3/4 in
  • Over Under Size Reamer
    Yes
  • Number Of Flutes
    6
  • Overall Length
    7 in
  • Dowel Pin Reamer
    No
  • Cutting Direction
    Right Hand
  • Under Size Over Size Dowel Pin Size
    0.3740 U/S
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text