Motion
72553944

Made in USA
72553944

72553944 72553944 14" F/20 OZ BALL PEIN
Mi Item #11701102
MFR #72553944
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72553944

72553944 72553944 14" F/20 OZ BALL PEIN
Mi Item #11701102
MFR #72553944

Mfr description
72553944 72553944 14" F/20 OZ BALL PEIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Head Weight Range
    16 to 20 oz
  • Eye Length
    15/16 in
  • Eye Width
    17/32 in
  • Hammer Weight Range
    16 - 20 oz
  • Length
    14 in
  • Overall Length
    14.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type A
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)