Motion
72554033

Made in USA
72554033

72554033 72554033 12" F/12 OZ BALL PEIN
MI ITEM #11701103
MFR #72554033
Price$21.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72554033

72554033 72554033 12" F/12 OZ BALL PEIN
MI ITEM #11701103
MFR #72554033

Mfr description
72554033 72554033 12" F/12 OZ BALL PEIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.95/each

Specifications

Dimensions

  • Compatible Head Weight Range
    8 to 12 oz
  • Eye Length
    3/4 in
  • Eye Width
    7/16 in
  • Hammer Weight Range
    8 - 12 oz
  • Length
    12 in
  • Overall Length
    12.0000 in

Details

  • Handle Style
    Hickory
  • Material
    Hickory
  • Material Grade
    Type A
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)