Motion
72640162

Made in USA
72640162

1/4 x 1/4" Shank, Square Shoulder Turning Single Point Tool Bit, AR-4, Grade C2
Mi Item #11701140
MFR #72640162
Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72640162

1/4 x 1/4" Shank, Square Shoulder Turning Single Point Tool Bit, AR-4, Grade C2
Mi Item #11701140
MFR #72640162

Mfr description
72640162 72640162 AR4 1/4 SQ C2 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.25/each

Specifications

Dimensions

  • Nose Radius
    1/64 in
  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in

Details

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-4
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Square Shoulder Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)