Motion
72641244

Made in USA
72641244

3/8 x 3/8" Shank, Square Shoulder Turning Single Point Tool Bit, AL-6, Grade C2
Mi Item #11701150
MFR #72641244
Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72641244

3/8 x 3/8" Shank, Square Shoulder Turning Single Point Tool Bit, AL-6, Grade C2
Mi Item #11701150
MFR #72641244

Mfr description
72641244 72641244 AL6 3/8 SQ C2 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.83/each

Specifications

Dimensions

  • Nose Radius
    1/64 in
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in

Details

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-6
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Square Shoulder Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)