Motion
72642325

Made in USA
72642325

1/2 x 1/2" Shank, Lead Angle Turning Single Point Tool Bit, BR-8, Grade C2
MI ITEM #11701160
MFR #72642325
List Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72642325

1/2 x 1/2" Shank, Lead Angle Turning Single Point Tool Bit, BR-8, Grade C2
MI ITEM #11701160
MFR #72642325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.75/each for your price

Overview

Mfr description
72642325 72642325 BR8 1/2 SQ C2 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    BR-8
  • Lead Angle
    15
  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    BR
  • Tool Bit Type
    Lead Angle Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought