Made in USA 72644321
Made in USA
72644321
1/2 x 1/2" Shank, Square Nose Single Point Tool Bit, C-8, Grade C2
MI ITEM #11701173
MFR #72644321
List Price
$14.23
/each
List Price
$14.23
/each
1/2 x 1/2" Shank, Square Nose Single Point Tool Bit, C-8, Grade C2
MI ITEM #11701173
MFR #72644321
Made in USA 72644321
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/2" Shank, Square Nose Single Point Tool Bit, C-8, Grade C2
MI ITEM #11701173
MFR #72644321

Availability:
In stock
List Price
$14.23
/each
List Price
$14.23
/each
Shipping
Shipping

Overview

Mfr Description
72644321 72644321 C8 1/2 SQ C2 CARBIDE T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

Cutting Application
Chamfering; Facing; Forming; Turning
Cutting Direction
Neutral
Industry Standard Number
C-8
Overall Length
3-1/2 in
Shank Height
1/2 in
Shank Width
1/2 in
Tip Material
Carbide
Tip Material Grade
C2
Tool Bit Style Code
C
Tool Bit Type
Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data