Motion
72644404

Made in USA
72644404

5/8 x 5/8" Shank, Square Nose Single Point Tool Bit, C-10, Grade C2
MI ITEM #11701174
MFR #72644404
Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72644404

5/8 x 5/8" Shank, Square Nose Single Point Tool Bit, C-10, Grade C2
MI ITEM #11701174
MFR #72644404

Mfr description
72644404 72644404 C10 5/8 SQ C2 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.23/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in

Details

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-10
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)