Motion
72644644

Made in USA
72644644

1 x 1" Shank, Square Nose Single Point Tool Bit, C-16, Grade C2
MI ITEM #11701176
MFR #72644644
List Price$51.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72644644

1 x 1" Shank, Square Nose Single Point Tool Bit, C-16, Grade C2
MI ITEM #11701176
MFR #72644644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.73/each for your price

Overview

Mfr description
72644644 72644644 C16 1 SQ C2 CARBIDE TO
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-16
  • Overall Length
    7 in
  • Shank Height
    1 in
  • Shank Width
    1 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text