Motion
72646169

Made in USA
72646169

1/4 x 1/4" Shank, Threading Single Point Tool Bit, E-4, Grade C2
Mi Item #11701183
MFR #72646169
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72646169

1/4 x 1/4" Shank, Threading Single Point Tool Bit, E-4, Grade C2
Mi Item #11701183
MFR #72646169

Mfr description
72646169 72646169 E4 1/4 SQ C2 CARBOLOY
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in

Details

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Industry Standard Number
    E-4
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)