Motion
72647209

Made in USA
72647209

5/16 x 5/16" Shank, Offset Threading Single Point Tool Bit, ER-5, Grade C2
Mi Item #11701187
MFR #72647209
Price$13.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72647209

5/16 x 5/16" Shank, Offset Threading Single Point Tool Bit, ER-5, Grade C2
Mi Item #11701187
MFR #72647209

Mfr description
72647209 72647209 ER5 5/16 SQ C2 USA CTI
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.80/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    2-1/4 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in

Details

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    ER-5
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    ER
  • Tool Bit Type
    Offset Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)