Motion
72652407

Made in USA
72652407

5/8 x 5/8" Shank, Offset Side Cutting Single Point Tool Bit, GL-10, Grade C2
MI ITEM #11701201
MFR #72652407
Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72652407

5/8 x 5/8" Shank, Offset Side Cutting Single Point Tool Bit, GL-10, Grade C2
MI ITEM #11701201
MFR #72652407

Mfr description
72652407 72652407 GL10 5/8 SQ C2 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.10/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in

Details

  • Cutting Application
    Turning & Facing to Shoulder; Work Close to Chuck Jaw
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    GL-10
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    GL
  • Tool Bit Type
    Offset Side Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)