Motion
72652480

Made in USA
72652480

3/4 x 3/4" Shank, Offset Side Cutting Single Point Tool Bit, GL-12, Grade C2
MI ITEM #11701202
MFR #72652480
Price$32.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72652480

3/4 x 3/4" Shank, Offset Side Cutting Single Point Tool Bit, GL-12, Grade C2
MI ITEM #11701202
MFR #72652480

Mfr description
72652480 72652480 GL12 3/4 SQ C2 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.60/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Cutting Application
    Turning & Facing to Shoulder; Work Close to Chuck Jaw
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    GL-12
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    GL
  • Tool Bit Type
    Offset Side Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)