Motion
72654122

Made in USA
72654122

1 x 1/2" Shank, Cutoff & Grooving Single Point Tool Bit, CT-122(433), Grade C2
MI ITEM #11701206
MFR #72654122
List Price$53.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72654122

1 x 1/2" Shank, Cutoff & Grooving Single Point Tool Bit, CT-122(433), Grade C2
MI ITEM #11701206
MFR #72654122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.95/each for your price

Overview

Mfr description
72654122 72654122 CTL122 3/16 TIP C2 CAR
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Cutoff; Grooving
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    CT-122(433)
  • Neck Length
    13/16 in
  • Overall Length
    5 in
  • Shank Height
    1 in
  • Shank Width
    1/2 in
  • Tip Length
    13/16 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tip Width
    3/16 in
  • Tool Bit Style Code
    CTL
  • Tool Bit Type
    Cutoff & Grooving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text