Made in USA 72654247
Made in USA
72654247
1-1/4 x 5/8" Shank, Cutoff & Grooving Single Point Tool Bit, CT-130(556), Grade C2
MI ITEM #11701208
MFR #72654247
List Price
$30.73
/each
List Price
$30.73
/each
1-1/4 x 5/8" Shank, Cutoff & Grooving Single Point Tool Bit, CT-130(556), Grade C2
MI ITEM #11701208
MFR #72654247
Made in USA 72654247
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 x 5/8" Shank, Cutoff & Grooving Single Point Tool Bit, CT-130(556), Grade C2
MI ITEM #11701208
MFR #72654247

Availability:
In stock
List Price
$30.73
/each
List Price
$30.73
/each
Shipping
Shipping

Overview

Mfr Description
72654247 72654247 CTL130 3/8 TIP C2 CARB
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

Cutting Application
Cutoff; Grooving
Cutting Direction
Left Hand
Industry Standard Number
CT-130(556)
Neck Length
1-1/4 in
Overall Length
5 in
Shank Height
1-1/4 in
Shank Width
5/8 in
Tip Length
1-1/4 in
Tip Material
Carbide
Tip Material Grade
C2
Tip Width
3/8 in
Tool Bit Style Code
CTL
Tool Bit Type
Cutoff & Grooving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data