Motion
72655186

Made in USA
72655186

9/32 x 9/32" Shank, Turning Single Point Tool Bit, SA-7T, Grade C2
MI ITEM #11701210
MFR #72655186
List Price$21.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72655186

9/32 x 9/32" Shank, Turning Single Point Tool Bit, SA-7T, Grade C2
MI ITEM #11701210
MFR #72655186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.60/each for your price

Overview

Mfr description
72655186 72655186 SA7T 9/32X6 GRD C-2 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    SA-7T
  • Overall Length
    6 in
  • Shank Height
    9/32 in
  • Shank Width
    9/32 in
  • Tip Length
    1-1/4 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tip Thickness
    3/32 in
  • Tip Width
    1/8 in
  • Tool Bit Style Code
    SAT
  • Tool Bit Type
    Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text