Motion
72655327

Made in USA
72655327

1/2 x 1/2" Shank, Turning Single Point Tool Bit, SA-12T, Grade C2
Mi Item #11701213
MFR #72655327
Price$33.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72655327

1/2 x 1/2" Shank, Turning Single Point Tool Bit, SA-12T, Grade C2
Mi Item #11701213
MFR #72655327

Mfr description
72655327 72655327 SA12T 1/2X6 GRD C-2 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.75/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Length
    1-1/4 in
  • Tip Thickness
    1/8 in
  • Tip Width
    3/32 in

Details

  • Cutting Application
    Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    SA-12T
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    SAT
  • Tool Bit Type
    Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)