Motion
72656200

Made in USA
72656200

5/16 x 5/16" Shank, Forming Single Point Tool Bit, SA-8C, Grade C2
MI ITEM #11701216
MFR #72656200
List Price$23.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72656200

5/16 x 5/16" Shank, Forming Single Point Tool Bit, SA-8C, Grade C2
MI ITEM #11701216
MFR #72656200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.70/each for your price

Overview

Mfr description
72656200 72656200 SA8C 5/16X6 GRD C-2 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Cutoff; Forming
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    SA-8C
  • Overall Length
    6 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in
  • Tip Length
    1-1/4 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tip Thickness
    3/32 in
  • Tip Width
    1/8 in
  • Tool Bit Style Code
    SAC
  • Tool Bit Type
    Forming

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text