Made in USA 72662323
Made in USA
72662323
1/2 x 1/2" Shank, Lead Angle Turning Single Point Tool Bit, BR-8, Grade C5
MI ITEM #11701238
MFR #72662323
List Price
$12.85
/each
List Price
$12.85
/each
1/2 x 1/2" Shank, Lead Angle Turning Single Point Tool Bit, BR-8, Grade C5
MI ITEM #11701238
MFR #72662323
Made in USA 72662323
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/2" Shank, Lead Angle Turning Single Point Tool Bit, BR-8, Grade C5
MI ITEM #11701238
MFR #72662323

Availability:
In stock
List Price
$12.85
/each
List Price
$12.85
/each
Shipping
Shipping

Overview

Mfr Description
72662323 72662323 BR8 1/2 SQ C5 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

Cutting Application
Boring; Chamfering; Interrupted Cuts; Turning
Cutting Direction
Right Hand
Industry Standard Number
BR-8
Lead Angle
15
Nose Radius
1/32 in
Overall Length
3-1/2 in
Shank Height
1/2 in
Shank Width
1/2 in
Tip Material
Carbide
Tip Material Grade
C5
Tool Bit Style Code
BR
Tool Bit Type
Lead Angle Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data