Motion
72662406

Made in USA
72662406

5/8 x 5/8" Shank, Lead Angle Turning Single Point Tool Bit, BR-10, Grade C5
MI ITEM #11701239
MFR #72662406
List Price$21.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72662406

5/8 x 5/8" Shank, Lead Angle Turning Single Point Tool Bit, BR-10, Grade C5
MI ITEM #11701239
MFR #72662406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.13/each for your price

Overview

Mfr description
72662406 72662406 BR10 5/8 SQ C5 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    BR-10
  • Lead Angle
    15
  • Nose Radius
    1/32 in
  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    BR
  • Tool Bit Type
    Lead Angle Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text