Motion
72662646

Made in USA
72662646

1 x 1" Shank, Lead Angle Turning Single Point Tool Bit, BR-16, Grade C5
MI ITEM #11701241
MFR #72662646
List Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72662646

1 x 1" Shank, Lead Angle Turning Single Point Tool Bit, BR-16, Grade C5
MI ITEM #11701241
MFR #72662646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.40/each for your price

Overview

Mfr description
72662646 72662646 BR16 1 SQ C5 USA CTIP
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    BR-16
  • Lead Angle
    15
  • Nose Radius
    1/32 in
  • Overall Length
    7 in
  • Shank Height
    1 in
  • Shank Width
    1 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    BR
  • Tool Bit Type
    Lead Angle Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text