Motion
72663248

Made in USA
72663248

3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BL-6, Grade C5
MI ITEM #11701244
MFR #72663248
List Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72663248

3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BL-6, Grade C5
MI ITEM #11701244
MFR #72663248

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.20/each for your price

Overview

Mfr description
72663248 72663248 BL6 3/8 SQ C5 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    BL-6
  • Lead Angle
    15
  • Nose Radius
    1/64 in
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    BL
  • Tool Bit Type
    Lead Angle Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text