Motion
72664204

Made in USA
72664204

5/16 x 5/16" Shank, Square Nose Single Point Tool Bit, C-5, Grade C5
Mi Item #11701249
MFR #72664204
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72664204

5/16 x 5/16" Shank, Square Nose Single Point Tool Bit, C-5, Grade C5
Mi Item #11701249
MFR #72664204

Mfr description
72664204 72664204 C5 5/16 SQ C5 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.10/each

Specifications

Dimensions

  • Overall Length
    2-1/4 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in

Details

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-5
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)