Motion
72664642

Made in USA
72664642

1 x 1" Shank, Square Nose Single Point Tool Bit, C-16, Grade C5
MI ITEM #11701255
MFR #72664642
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72664642

1 x 1" Shank, Square Nose Single Point Tool Bit, C-16, Grade C5
MI ITEM #11701255
MFR #72664642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.83/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-16
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Overview

Mfr description
72664642 72664642 C16 1" SQ C-5 GRADE TO
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought