Made in USA 72665243
Made in USA
72665243
3/8 x 3/8" Shank, Pointed Nose Single Point Tool Bit, D-6, Grade C5
MI ITEM #11701258
MFR #72665243
List Price
$10.55
/each
List Price
$10.55
/each
3/8 x 3/8" Shank, Pointed Nose Single Point Tool Bit, D-6, Grade C5
MI ITEM #11701258
MFR #72665243
Made in USA 72665243
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 3/8" Shank, Pointed Nose Single Point Tool Bit, D-6, Grade C5
MI ITEM #11701258
MFR #72665243

Availability:
In stock
List Price
$10.55
/each
List Price
$10.55
/each
Shipping
Shipping

Overview

Mfr Description
72665243 72665243 D6 3/8 SQ C5 CARBIDE T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

Cutting Application
Boring; OD & ID Chamfering; Undercutting
Cutting Direction
Neutral
Included Angle
80 °
Industry Standard Number
D-6
Nose Radius
1/64 in
Overall Length
2-1/2 in
Shank Height
3/8 in
Shank Width
3/8 in
Tip Material
Carbide
Tip Material Grade
C5
Tool Bit Style Code
D
Tool Bit Type
Pointed Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data