Overview
Mfr description
72665284 72665284 D7 7/16 SQ GR 370 C-5
- Solid carbide provides better rigidity than high speed steel
- It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
- It is commonly used in high performance applications
Specifications
- Cutting ApplicationBoring; OD & ID Chamfering; Undercutting
- Cutting DirectionNeutral
- Included Angle80 °
- Industry Standard NumberD-7
- Nose Radius1/32 in
- Overall Length3 in
- Shank Height7/16 in
- Shank Width7/16 in
- Tip MaterialCarbide
- Tip Material GradeC5
- Tool Bit Style CodeD
- Tool Bit TypePointed Nose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data