Motion
72666324

Made in USA
72666324

1/2 x 1/2" Shank, Threading Single Point Tool Bit, E-8, Grade C5
Mi Item #11701266
MFR #72666324
Price$19.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72666324

1/2 x 1/2" Shank, Threading Single Point Tool Bit, E-8, Grade C5
Mi Item #11701266
MFR #72666324

Mfr description
72666324 72666324 E8 1/2 SQ C5 CARBIDE T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.65/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Industry Standard Number
    E-8
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)