Motion
72667405

Made in USA
72667405

5/8 x 5/8" Shank, Offset Threading Single Point Tool Bit, ER-10, Grade C5
MI ITEM #11701271
MFR #72667405
List Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72667405

5/8 x 5/8" Shank, Offset Threading Single Point Tool Bit, ER-10, Grade C5
MI ITEM #11701271
MFR #72667405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.78/each for your price

Overview

Mfr description
72667405 72667405 ER10 5/8 SQ C5 GRADE T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Right Hand
  • Included Angle
    60 °
  • Industry Standard Number
    ER-10
  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    ER
  • Tool Bit Type
    Offset Threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text